Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Siphon Jet Water Closet Parts
Right Hand Adjustable Fixture Supports for Siphon Jet Water Closets (No Hub)
Brand:
Jay R. Smith
SKU:
0211RY
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 0211RY
Unavailable since July 27, 2022
MANUALS (1)
Submittal Sheet
Submittal Sheet
Product Highlights
–
No Hub
Description
–
Features
Symmetric construction.
Increased load bearing capability
One bolt per leg allowing quicker and easier pre-fabrication.
Incremental markings in 1/2" (51 mm) increments.
Quicker rough-in for the installing contractor.
Three Anchor Points for Secure Installation
Integral adjustable wall coupling nipple, and test cap.
Adjustment at the faceplate rather than at the rear of the water closet (coupling).
10” (254mm) long nipple cover various installations.
Enhanced sealing with an “O” ring at the faceplate.
Hide Description
Specs
–
Type:
Fixture Support
Outlet Type:
No Hub
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video