Shop Resideo Sale
Main product image of Jet Swet 1/2" to 1" Gasket, Washer, & Nut Kit
Magnifying glass
Hover image to zoom

Jet Swet 1/2" to 1" Gasket, Washer, & Nut Kit

Brand:
Jet Swet
SKU:
1751
Rating:
(4)
Q&A:
(0)
Jet Swet 1/2" to 1" Gasket, Washer, & Nut Kit
Magnifying glass
Hover image to zoom
$14.23 each
In Stock
In Stock
Get 3 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2", 1"

Specs

–
Product Type:

Repair Kit

Size:

3/4"

1/2"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Worked Great

I am a diy, I used this on the 1/2" handle I have to convert to the 3/4" for a water heater project. Where the main water shut off was leaking by and I had to put a new service ball valve on for the water heater.
CT Carpenter
Southeastern Connecticut
13 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place I found replacement parts.

My plumbing supply house ( unnamed) could not get the parts. Found the parts here and at a reasonable price . Thank You
Plumber
So Cal
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jet swet Repair kit

Awesome product, i a as able to rebuild my old jet swets for a fraction of the price of a new set!
Dave
Voirhees NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When you need repair parts for jet-swet, this is the place

I use my Jet-Swet almost everyday. As a result, the rubber stoppers take a beating, from heat, burrs on copper pipe or just normal wear and tear. Many of the supply houses I deal with stock these, but with supply issues, they're usually on backorder for weeks on end. I ordered 2 sets of these and they were delivered the next day!!
Pfaucet Pfixxer
Las Vegas Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy