Apply to be a TradeMaster!
Main product image of 1/2"-1" Quick Sweat Kit
Magnifying glass
Hover image to zoom

1/2"-1" Quick Sweat Kit

Brand:
Pasco
SKU:
51500
Rating:
(8)
Q&A:
(0)
1/2"-1" Quick Sweat Kit
Magnifying glass
Hover image to zoom
$70.89 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"

Description

–

Features:

  • Flexible 24" steel cables will slide through elbows and are interchangeable with the handle to fit different size copper.
  • Includes: Handle & 1-each 1/2", 3/4". 1" cables
  • Long lasting elastomeric plug
  • Eliminates "bread" and outperforms all the rest

Specs

–
Product Type:

Jet Swet Plug Tool

Size:

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

4.5 out of 8 reviews
86% would recommend this product
4.5
out of 8 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Worth Every Penny!

Unbelievable time saver! Sure beats packing a pipe with a Big Mac bun! It really works. Wish I had thought of it and patented it!
Long Pipe
Medina, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears well made

Happy with appearances of this item. Have not used yet but anticipate a 5 star once I do.
Gerry
Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great on full port ball valves and deburred tubing

I use it mostly for sealing 3/4" copper into a hot water tank when the meter set doesn't shut off fully or there is a lot of plumbing to drain in the house. I can get the shut offs installed in less time than it takes to drain the water lines. Must properly debur the tubes though, or it won't fit or will cut and damage the seal. No shortcuts!
Fixfinder
Toledo, OH
5 years ago
Was this review helpful to you?

Great product! Works through FULL PORT ball valves

This is an EXCELLENT product that complements my 1/2-3/4-1" set of Jet-Swets well. While I really like my Jet-Swets, the 24" length and flexibility of this Pasco product really saved the day for me when I needed to solder a 12" long full-port 3/4" ball valve assembly into a system. The Jet-Swets were simply too short to do the job, but this Pasco tool handled it with ease! Keep in mind, if you are putting this through a ball-valve, it needs to be a FULL-PORT ball valve otherwise it won't fit (it's common sense folks). And you only need to click it into the FIRST locking position for most situations. Also, if you are going to pass it through some really old pipe, or flex it through an elbow, grease it up with some plumber's silicone grease first and it will be a LOT easier to push through. Bottom line, I highly recommend this product over bread or organic stuff like that (which would not have worked for me anyway because I was working upstream from a pressure reducing valve, which the bread would have clogged up).
Stiletto
Atlanta GA
5 years ago
Was this review helpful to you?

Excellent product, highly recommended!

First off, let me set the record straight on this product, the Pasco 51500 Quick Sweat Kit. It passes through FULL PORT ball valves without any issue at all. If the valve is not FULL PORT, then it will not pass through. The manufacturer makes this crystal clear on the packaging and on its website. There are many reviews on other sites that say it takes too much hand strength to use this product. I can't speak for pipe diameters beyond 1" (since this kit only goes to 1") but let me tell you this: I am a retired 70 year old male, and I don't have anything near the kind of hand strength that I had when I was younger. Despite that, I have no problem whatsoever squeezing the handle of this device WITH ONE HAND and sealing against water flow. I want you to keep in mind (and Pasco makes it clear on the packaging) you only have to engage the FIRST click position to do that. But I can even engage the 2nd click position with one hand, no problem. If you are passing the quick sweat end through some old pipe that might have crud and sediment in there, dipping it into a little plumber's silicone lube works wonders. Above all, if you are using this tool on newly cut pipe, MAKE SURE that it has been reamed on the interior so the sharp ridge doesn't cut up your sealing plug! I own a Jet-Swet kit and I have some home-made versions too. I really like the Pasco Quick Sweat because it is fast, flexible and seals pretty well. Yeah, its a bit pricey for what it is, but it works MUCH MUCH better than using bread or potato, trust me on that.
The Old Man
Erie PA
5 years ago
Was this review helpful to you?

Highly recommend.

This tool is the best method I've found to stop residual (non pressurized) water flow in order to solder. It only works with full port fittings so you may need to solder a threaded adapter in order to adapt to Pex. Works great with full port ball valves.
Plumb Bob
Portland OR
5 years ago
Was this review helpful to you?

Manufacturer issue

These will not fit through ball valves. So just don't try you will not be able to pull plug out.
Plumber
Los Angeles
5 years ago
Was this review helpful to you?

I have used this tool every other day since I got it.

It's fantastic for the price. Can't go wrong
Amir
ME
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy