Apply to be a TradeMaster!
Main product image of Jet Pack 1/2" to 1" Tool Plug Kit
Magnifying glass
Hover image to zoom

Jet Pack 1/2" to 1" Tool Plug Kit

Brand:
Jet Swet
SKU:
2000-JET-SWET
Rating:
(12)
Q&A:
(0)
Jet Pack 1/2" to 1" Tool Plug Kit
Magnifying glass
Hover image to zoom
$123.52 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 3/4"

Description

–
Jet Swets™ have been and are the original, most professional, best made plug tool for over 20 years now. There have been and are various knock-offs that come and go, but Jet Swets™ stand up against them all, and are still the market leader for this kind of tool simply because, Jet Swets™ are made better. Jet Swets™ are made of better quality materials, and are designed, and constantly refined by master plumbers to be far superior to any other product on the market. They are available in different kit configurations to meet every application type.

Product Features
  • Includes: 1/2", 3/4" and 1" sized Jet Swets WITHOUT the Heavy Duty, PVC carrying case
  • Rated at 55-60 PSI maximum
  • Gasket is a special EPDM/Silicon composite
  • Made from the highest quality steel and aircraft aluminum
  • One Year Limited Warranty except for replacement gaskets

Specs

–
Product Type:

Jet Swet Plug Tool

Size:

1/2"

1"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2"-1" Quick Sweat Kit
SKU: 51500
Pasco

Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I would definitely purchase this product again

This Jet Pack Tool is worth it's weight in gold. I had a bad valve that continued to allow a great amount of water getting by after adjusting valve handle to the off position. The Jet Pack Tool allowed me to insert the tool through the bad valve, stop the water flow, cut old valve out, install new valve, all while the Jet Pack stopped the flow of water. All residential and commercial buildings should have this Jet Pack Tool in their toolbox. All plumbers, at the least, should have this tool in their toolbox. I can't say enough positive words on this tool. It saves time and in some cases, thousands of dollars. It works great, received undamaged and pretty quick. Keep up the great work, All Involved.
VS

Most Liked Negative Review

I might buy it

Tools work ok but not as good as I thought
Showing 1-10 of 12 reviews

I would buy this product again

Bathroom renovation
Pitbull
Warwick, new york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An excellent addition to our plumbing tools

Looking for a similar tool and found this. Plumbers have been pleasantly happy with this addition to our tool room.
Supplyguy
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In a pinch

Helpful when you can't get the water to stop.
Poop cleaner
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely purchase this product again

This Jet Pack Tool is worth it's weight in gold. I had a bad valve that continued to allow a great amount of water getting by after adjusting valve handle to the off position. The Jet Pack Tool allowed me to insert the tool through the bad valve, stop the water flow, cut old valve out, install new valve, all while the Jet Pack stopped the flow of water. All residential and commercial buildings should have this Jet Pack Tool in their toolbox. All plumbers, at the least, should have this tool in their toolbox. I can't say enough positive words on this tool. It saves time and in some cases, thousands of dollars. It works great, received undamaged and pretty quick. Keep up the great work, All Involved.
Buck
Upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Great product, quick delivery.
Vince the plumber
Long Beach, ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again saves a lot of time.

I used it to solder connection where the valve would not completely shut the water off. Made the job a lot easier than trying to fight the water.
I would buy this product again saves a l
Ontario ca.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might buy it

Tools work ok but not as good as I thought
Maury
Lindsay ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jet-Swets and Pasco Quick-Sweat are my go-to solutions!

Great product, really works well. I just wish they were longer, like at least twice as long. Because of that, I bought the Pasco Quick-Sweats to complement my Jet-Swets. The Quick-Sweats use a flexible cable that is 24" long. In my opinion, the Jet-Swets seal better and can hold back more water than the Quick-Sweats can. But the Quick-Sweats can be used in more situations than the Jet-Swets can, because the Jet-Swets are shorter (12") and not flexible.
Stiletto
Atlanta, GA
5 years ago
Was this review helpful to you?

It's about time I found these

Its about time I found theses after doing plumbing for years and in many times with water in the line extending the job in some cases hours trying all the other methods sometimes working sometimes not now with this tool a 15 minute job is just that shipping was fast and price good I got the 3 pack.
Papa duke
Rhode Island
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price Anywhere!

Supply house. com had the best price anywhere for the jet sweet! Internet and locally.
Kevinlee99
Lake Cormorant, MS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy