Apply to be a TradeMaster!
Main product image of 1/2" CTS x 1/2" NPT ProLock Brass Male Adapter
Magnifying glass
Hover image to zoom

1/2" CTS x 1/2" NPT ProLock Brass Male Adapter

SKU:
MWI012024LF-E
Rating:
(0)
Q&A:
(0)
1/2" CTS x 1/2" NPT ProLock Brass Male Adapter
Magnifying glass
Hover image to zoom
$10.02 each
BOX UP & SAVE 10%
$90.20 box of 10
$9.02 each
In Stock
In Stock
Get 14 Wed, Sep 30
Order by today, receive Wednesday
Size: 
1/2"
Connection Type: 
CTS x NPT
Material: 
Brass
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
CTS x NPT Connection

Description

–
ProLock Brass Push-to-Connect Male Connectors are the easiest and most dependable way to join Copper, PEX, or CPVC pipe in any combination to a female threaded connection with no solder, glue, or tools required. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. Disconnection is just as easy with no tools needed; simply depress collet against the fitting to remove the pipe.

Lead-free brass, Full flow, & UV Resistant. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications.

They have been specifically designed for the Professional Plumber. Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F

Specs

–
Product Type:

Male Adapter

Size:

1/2"

Connection Type:

CTS x NPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy