Shop Resideo Sale
Main product image of 1/2" CTS x 1/2" NPT Speedfit Brass Male Stem Adapter (Low Lead)
Magnifying glass
Hover image to zoom

1/2" CTS x 1/2" NPT Speedfit Brass Male Stem Adapter (Low Lead)

SKU:
MWI052024LF
Rating:
(0)
Q&A:
(0)
1/2" CTS x 1/2" NPT Speedfit Brass Male Stem Adapter (Low Lead)
Magnifying glass
Hover image to zoom
$12.07 each
BOX UP & SAVE 10%
$108.80 box of 10
$10.88 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1/2"

MANUALS (1)


This item replaces: MWI052024

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: Stem adapters do not have push-fit connections on the CTS side. They will not accept PEX, copper, or CPVC pipe. They have the same outside diameter as PEX, copper, and CPVC of the same nominal size and can be only attached to fittings that do have push-fit connections.

ProLock Brass Push-to-Connect Male Stem Adapters are the easiest and most dependable way to add a male threaded connection to another ProLock fitting and join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. JG ProLock fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place and creates an audible click, ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap 1/4 in. turns counterclockwise to unlock then depress collet against the fitting to remove the pipe. ProLock Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. The have been specifically designed for the Professional Plumber. They have been manufactured using Lead Free brass. Code approved for behind-the-wall installations. 25-Years warranty.

Product Features
  • For use with copper, PEX and CPVC
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • Twist-to-lock technology provides added security
  • 25-Years warranty
  • Code-approved
  • Lead-free, Full flow, & UV Resistant

Product Specifications:
  • 160 psi @ 73°F
  • 100 psi @ 180°F
  • 80 psi @ 200°F

Speedfit fittings cannot be used on stainless steel pipe.

DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

–
Size:

1/2"

Material:

Brass

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Standards Met:

B.S.I. to BS EN ISO9001

Warranty:

25 Year

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy