Shop Resideo Sale
5/16" OD Black LLDPE Tubing (500 ft Coil), PE-10-CI-DF-E

5/16" OD Black LLDPE Tubing (500 ft Coil), PE-10-CI-DF-E

SKU:
PE-10-CI-DF-E
Rating:
(0)
Q&A:
(0)
5/16" OD Black LLDPE Tubing (500 ft Coil), PE-10-CI-DF-E
$144.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
This item replaces: PE-10-CI-0500F-E

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Size
5/16"
Product Highlight: Color
Black
Product Highlight: Connection Type
OD Connection

Description

–

John Guest 5/16 in. LLDPE Polyethylene Tubing is ideal for use in a wide range of applications requiring low-temperature, flexibility, and durability. Common applications include: water purification, reverse osmosis systems, ice makers and misting systems, car wash systems, home/office coffee and beverage dispensing equipment, and pneumatic lines. It is suitable for a wide range of pressures and temperatures while providing substantial chemical resistance. LLDPE can be used with most OD tubing connectors including John Guest Push-to-Connect fittings and valves.

Specs

–
Length (Feet):

500'

Size:

5/16"

Color:

Black

Product Type:

Tubing

Connection Type:

OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy