The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Stem CTS x 3/4" Pipe CTS ID JG Twist & Lock Speedfit Stem 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" Stem CTS x 3/4" Pipe CTS ID JG Twist & Lock Speedfit Stem 90-Degree Elbow

SKU:
PEI222828
Rating:
(1)
Q&A:
(1)
3/4" Stem CTS x 3/4" Pipe CTS ID JG Twist & Lock Speedfit Stem 90-Degree Elbow
Magnifying glass
Hover image to zoom
$6.75 each
BOX UP & SAVE 10%
$30.25 box of 5
$6.05 each
In Stock
In Stock
Get 45 Fri, Sep 4
Size
3/4"

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

Note: A TSI28 Insert is required for heating applications (and recommended for plumbing applications) when making a connection to PEX. This insert is sold separately.

John Guest Speedfit Push-to-Connect Stem Elbows are the easiest and most dependable way to add an elbow into another Speedfit fitting and join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Simply insert the stem end into another Speedfit fitting to create an additional elbow. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. JG Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features
  • JG Speedfit technology provides a reliable, leak-free connection
  • Connects to copper, CPVC and PEX pipe in any combination
  • Simple to use with no tools, torches or glue required
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • 25-Years warranty
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

NOTE: Speedfit fittings cannot be used on stainless steel pipe.
DO NOT USE FOR gas, fuel oil or compressed air applications.

Specs

Size:

3/4"

Material:

Engineered Plastic

Max Temp/Pressure:

160 psi @ 73°F, 100 psi @ 180°F, 80 psi @ 200°F (Water Application)

Features:

EPDM O-Ring

Lead Free:

Yes

Standards Met:

B.S.I. to BS EN ISO9001, NSF-14, NSF-61, ASTM F 877, CSA 137.5, ASSE 1061

Warranty:

25 Year

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Good quality, good price. Easy purchase.
Ed
Mt Carmel, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how long is the stem - wondering if it is long enough and suitable for use to bring water line out of wall and attach angle supply valve directly to stem.

Asked by Carol 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The stem on part PEI222020 measures about 2" in total and about 1-1/2" from the elbow.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy