Apply to be a TradeMaster!
Main product image of PEI222828E 3/4" CTS x 3/4" Stem Black Plug-In 90° Elbow, Black
Magnifying glass
Hover image to zoom

PEI222828E 3/4" CTS x 3/4" Stem Black Plug-In 90° Elbow, Black

SKU:
PEI222828E
Rating:
(0)
Q&A:
(0)
PEI222828E 3/4" CTS x 3/4" Stem Black Plug-In 90° Elbow, Black
Magnifying glass
Hover image to zoom
$8.30 each
BOX UP & SAVE 11%
$37.10 box of 5
$7.42 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by today, receive Monday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
CTS Connection

Description

–
John Guest Push-to-Connect Water Softener Plug In Elbows are the easiest and most dependable way to add an elbow into another Speedfit fitting and join Copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Simply insert the stem end into another ProLock fitting to create an additional elbow. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. When twisted into place, the locking cap locks the pipe in place ensuring maximum security. Disconnection is just as easy with no tools needed; simply twist the cap counterclockwise to unlock then depress collet against the fitting to remove the pipe. Speedfit Twist-to-Lock fittings are suitable for hot and cold potable water and hydronic heating applications. Code approved for behind-the-wall installations. 25-Years warranty.

Features:
  • For use with copper, PEX and CPVC
  • Suitable for hot and cold potable water and hydronic heating applications
  • Approved for behind-wall use
  • Twist-to-lock technology provides added security
  • 25-Years warranty
  • Code-approved
  • Lead-free, Full flow, & UV Resistant

Specifications:
  • 160 psi @ 73°F
  • 100 psi @ 180°F
  • 80 psi 200°F

Specs

–
Product Type:

Pipe Fitting

Size:

3/4"

Type:

Elbow

Connection Type:

CTS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy