Apply to be a TradeMaster!
Main product image of 1/2" OD 90-Degree Equal Elbow
Magnifying glass
Hover image to zoom

1/2" OD 90-Degree Equal Elbow

SKU:
PI0316S
Rating:
(1)
Q&A:
(0)
1/2" OD 90-Degree Equal Elbow
Magnifying glass
Hover image to zoom
$4.46 each
BOX UP & SAVE 5%
$42.40 box of 10
$4.24 each
In Stock
In Stock
Get 113 Thu, Nov 19
Order by today, receive Thursday
Size: 
1/2"
1/2"
Connection Type: 
CTS
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
CTS Connection
Product Highlight: Size
1/2"

Description

–

The unique collet locking design firmly and securely holds the pipe in place without deforming the pipe or restricting flow. Fittings are corrosion resistant and fully demountable, improving system performance and reducing system downtime during maintenance. Manufactured in grey push-fit acetal copolymer, the fitting is suitable for foodstuff, potable liquids and inert gases. In accordance with the British Beer & Pub Association Code of Practice, fittings can also be used with N2/CO2 and mixed gas dispense lines, as well as air, pneumatic and vacuum applications. All John Guest fittings are manufactured and assembled in the UK.


Features:

  • Rigid and hardwearing acetal copolymer material
  • Food grade material suitable for foodstuff, potable liquids, inert gases, air, pneumatic and vacuum
  • Instant push-fit connection and leak tight seal
  • Connect, disconnect and reconnect in seconds without tools
  • No scale build up improves performance and equipment lifespan
  • Superior flow characteristics
  • Compatible with LLDPE or soft metal pipe/tubing

Specs

–
Connection Type:

CTS

Size:

1/2"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great!

Bought it to repair the waterboy for the football team.
Robert Boucher
The Bayou
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy