Apply to be a TradeMaster!
Main product image of 3/8" Stem OD x 1/4" Hose OD Tube to Hose Stem
Magnifying glass
Hover image to zoom

3/8" Stem OD x 1/4" Hose OD Tube to Hose Stem

SKU:
PI251208S
Rating:
(0)
Q&A:
(0)
3/8" Stem OD x 1/4" Hose OD Tube to Hose Stem
Magnifying glass
Hover image to zoom
$2.36 each
BOX UP & SAVE 5%
$22.40 box of 10
$2.24 each
In Stock
In Stock
Get 56 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/8" x 1/4"
3/8"3/8" x 1/4"

MANUALS (1)


This item replaces: PI251212S-US

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
3/8"
Product Highlight: Size
3/8" x 1/4"

Description

–

The John Guest Tube to Hose Stem Connector is convert a john guest

pushfit connection, to a barbed hose connection. Quick & Easy to install,

the John Guest Air & Pneumatics range ensures air tight pipe connections

are made. Available in sizes 3mm to 28mm, our robust range of fittings

and pipes are ideal for small, to mid-sized applications such as garages

and a variety of other commercial air piping applications.


John guest fittings are rapidly installed using push to fit technology,

elmininating the need for tools or sealing products. Our unique collet

locking design firmly and securely holds the pipe in place with deforming

the pipe or restricting flow. John guest air fittings are fully de-mountable,

reducing production downtime for maintenance.


The fittings are available in tough engineered plastic or brass, including a

unique water trap that removes moisture from the airline to improve

system performance and longevity. Designed to work with our nylon,

powder coated aluminium pipe or LLDPE tubing, our versatile solution is

also compatible with copper, PEXa and other soft metal pipes.


Features:

  • Suitable for air or inert gases
  • Suitable for soft metal or plastic tubes
  • Food Quality and suitable for potable liquids
  • Quick disconnection without the need for tools
  • Push-fit technology
  • Superior flow characteristics

Specs

–
OD:

3/8"

Size:

3/8" x 1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy