Apply to be a TradeMaster!
Main product image of 3/8" Tube OD x 3/8" NPTF Male Connector (Single-Pack)
Magnifying glass
Hover image to zoom
3/8" Tube OD x 3/8" NPTF Male Connector (Single-Pack)
Magnifying glass
Hover image to zoom
$2.86 each
BOX UP & SAVE 13%
$124.50 box of 50
$2.49 each
In Stock
In Stock
Get 91 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
John Guest Push-to-Connect Male Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Thread Type:

Male

Connection Type:

NPTF

Size:

3/8" x 3/8"

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Union Tee
SKU: PP0212WP
John Guest

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will 3/8 inch john guest fittings work with 1/4 inch Uponor AquaPex (3/8 od) tubing

Asked by Jerome 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

As long as the PEX is 3/8" actual OD, then yes, it will fit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy