The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" OD x 3/8" NPTF Male Adapter (Single-Pack)
Magnifying glass
Hover image to zoom

1/4" OD x 3/8" NPTF Male Adapter (Single-Pack)

SKU:
PP010823WP
Rating:
(1)
Q&A:
(0)
1/4" OD x 3/8" NPTF Male Adapter (Single-Pack)
Magnifying glass
Hover image to zoom
$2.61 each
BOX UP & SAVE 8%
$179.25 box of 75
$2.39 each
In Stock
In Stock
Get 7 Tue, Sep 8
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4" x 5/8"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Thread Type
Male Thread Type

Description

John Guest Push-to-Connect Male Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics

Manufactured with FDA compliant materials and NSF 61 and 51 certified

Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

Thread Type:

Male

Product Type:

Male Adapter

Size:

1/4" x 5/8"

Connection Type:

NPTF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Couldn't find it in the big box stores

Use John Guest fittings for Reverse Osmosis and Distillation systems
Arnie
Lancaster, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy