Apply to be a TradeMaster!
Main product image of 3/8" Tube OD x 1/4" Tube OD Reducing Elbow
Magnifying glass
Hover image to zoom

3/8" Tube OD x 1/4" Tube OD Reducing Elbow

SKU:
PP211208W
Rating:
(0)
Q&A:
(0)
3/8" Tube OD x 1/4" Tube OD Reducing Elbow
Magnifying glass
Hover image to zoom
$3.80 each
In Stock
In Stock
Get 72 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"

Description

–
For connecting OD tubing sizes. Makes installations quick and easy. JG Push-fit technology makes connecting tubing quick and easy. Fittings are manufactured in white polypropylene with food grade EPDM O-ring. These fittings have been developed to satisfy the filtered pure water market and wide range of applications.

Features:
  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Application:

Plumbing

Product Type:

Elbow

Size:

3/8" x 1/4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy