Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Size
–
1/4" Filter (3)
1/4" (3)
5/16" Filter (1)
5/16" (1)
3/8" Filter (3)
3/8" (3)
1/2" Filter (1)
1/2" (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest Polypropylene Fittings
Polypropylene Reducing Unions
Polypropylene Reducing Unions
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
PP201008WP Compare Checkbox
Compare
5/16" x 1/4" Reducing Union (Polypropylene)
SKU:
PP201008WP
John Guest
SKU:
PP201008WP
Brand:
John Guest
(4)
–
+
$3.28
each
BOX UP & SAVE 5%
–
+
$12.40 box of 4
$3.10
each
ADD TO CART
Add to List
In Stock
Get 60 by
Tomorrow, Nov 19
Total Available: 117
In Stock
Get 60 by
Tomorrow, Nov 19
Total Available: 117
Add to List
PP201208WP Compare Checkbox
Compare
3/8" Tube OD x 1/4" Tube OD Reducing Union Connector
SKU:
PP201208WP
John Guest
SKU:
PP201208WP
Brand:
John Guest
(3)
–
+
$3.59
each
BOX UP & SAVE 8%
–
+
$198.00 box of 60
$3.30
each
ADD TO CART
Add to List
In Stock
Get 627 by
Tomorrow, Nov 19
Total Available: 2,945
In Stock
Get 627 by
Tomorrow, Nov 19
Total Available: 2,945
Add to List
PP201612W Compare Checkbox
Compare
1/2" OD x 3/8" OD Reducing Union (Polypropylene)
SKU:
PP201612W
John Guest
SKU:
PP201612W
Brand:
John Guest
–
+
$3.98
each
BOX UP & SAVE 6%
–
+
$37.60 box of 10
$3.76
each
ADD TO CART
Add to List
In Stock
Get 60 by
Fri, Nov 20
Total Available: 156
In Stock
Get 60 by
Fri, Nov 20
Total Available: 156
Add to List
PP211208W Compare Checkbox
Compare
3/8" Tube OD x 1/4" Tube OD Reducing Elbow
SKU:
PP211208W
John Guest
SKU:
PP211208W
Brand:
John Guest
–
+
$4.02
each
ADD TO CART
Add to List
In Stock
Get 64 by
Tomorrow, Nov 19
Total Available: 177
In Stock
Get 64 by
Tomorrow, Nov 19
Total Available: 177
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video