The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" OD x 3/8" Push-to-Connect Female Connector
Magnifying glass
Hover image to zoom

1/4" OD x 3/8" Push-to-Connect Female Connector

SKU:
PP6008U9W
Rating:
(1)
Q&A:
(0)
1/4" OD x 3/8" Push-to-Connect Female Connector
Magnifying glass
Hover image to zoom
$4.64 each
BOX UP & SAVE 5%
$43.90 box of 10
$4.39 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8" x 1/4"
Product Highlight: Thread Type
Female Thread Type

Description

This fitting is used for connecting to 9/16-24 UNEF (3/8 compression) male threads.

JG Push-fit technology makes connecting tubing quick and easy. Fittings are manufactured in white polypropylene with food grade EPDM O-ring. These fittings have been developed to satisfy the filtered pure water market and wide range of applications.

Features:
  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • For use with 9/16-24UNEF (3/8 compression) threads
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
Specifications:
  • Working pressure and temperature: Max. 150 psi at 70° F, Max. 60 psi at 140° F

Specs

Thread Type:

Female

Product Type:

Female Adapter

Application:

Plumbing

Size:

3/8" x 1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

No box stores carried this fitting and getting it from you helped me complete my water filter installation with ease.
Steve
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy