Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/4" (3)
3/8" (3)

Price Range
–

$1 to $5 (1)
$5 to $10 (3)

Polypropylene Female Adapters (Push-Fit x NPTF)

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 1/4" OD x 1/4" NPTF Female Connector
1/4" OD x 1/4" NPTF Female Connector
SKU: PP450822WP
John Guest
SKU: PP450822WP
Brand: John Guest
(1)
$5.09 each
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Out of Stock
Get it by Mon, Dec 7 - Mon, Dec 14
Compare
Product Image of 3/8" OD x 1/4" NPTF Female Connector
3/8" OD x 1/4" NPTF Female Connector
SKU: PP451222WP
John Guest
SKU: PP451222WP
Brand: John Guest
(2)
$5.23 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 3/8" OD x 3/8" NPTF Female Connector
3/8" OD x 3/8" NPTF Female Connector
SKU: PP451223W
John Guest
SKU: PP451223W
Brand: John Guest
$6.43 each
BOX UP & SAVE 5%
$60.90 box of 10
$6.09 each
In Stock
Get 77 by Mon, Nov 23
In Stock
Get 77 by Mon, Nov 23
Compare
Product Image of 1/4" OD x 3/8" Push-to-Connect Female Connector
$4.91 each
BOX UP & SAVE 5%
$46.50 box of 10
$4.65 each
In Stock
Get 317 by Mon, Nov 23
In Stock
Get 317 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Polypropylene Female Adapters (Push-Fit x NPTF)

Polypropylene Female Adapters (Push-Fit x NPTF) are John Guest push-to-connect fittings that pair a push-fit tubing connection with a female NPTF thread. John Guest manufactures them from white polypropylene with EPDM O-rings, and the catalog lists them for use on plastic or soft copper tubing. Sizes in the catalog include 1/4" OD x 1/4" NPTF and 3/8" OD x 3/8" NPTF, along with mixed combinations such as 3/8" OD x 1/4" NPTF. To make a connection, the tube is pushed in by hand and held in place by the John Guest collet locking system. Contractors use them to transition tubing runs to threaded components. The 1/4" OD x 3/8" push-to-connect female connector is a different case, since the catalog describes it for connecting to 9/16-24 UNEF male threads. Matching tube OD and thread size correctly is what makes the connection work on the first try.

Subcategories

  • 1/4" OD x 1/4" NPTF Adapters: John Guest lists a 1/4" OD x 1/4" NPTF female connector in white polypropylene with EPDM O-rings. It can be used on plastic or soft copper tubing, and the tube is pushed in by hand. Installers use it to put a female 1/4" NPTF thread on the end of 1/4" OD tubing. The John Guest collet locking system holds the tubing in place.
  • 3/8" OD Female Adapters: John Guest lists 3/8" OD female connectors with NPTF thread sizes of 3/8" and 1/4". Both use white polypropylene bodies with EPDM O-rings. Installers choose the 3/8" OD x 3/8" NPTF where the threaded port matches the tube size, and the 3/8" OD x 1/4" NPTF where the port is smaller. Confirm the thread size on the mating component before ordering.
  • UNEF Push-to-Connect Female Connectors: John Guest lists a 1/4" OD x 3/8" push-to-connect female connector for 9/16-24 UNEF (3/8 compression) male threads. The catalog describes a polypropylene body with a food grade EPDM O-ring and lead free materials. The fitting was developed for the filtered pure water market and a wide range of applications. Check the thread type on the fitting before substituting it for an NPTF adapter.

Buying Guide

Start with the tubing. Match the tube OD to the adapter size, since the catalog sizes read tube OD first, as in 1/4" OD x 1/4" NPTF or 3/8" OD x 1/4" NPTF. John Guest lists these fittings for plastic or soft copper tubing, so confirm the tubing material before ordering. Runs with both 1/4" and 3/8" OD tubing need separate part numbers for each size.

Next, confirm the thread. The adapters have a female NPTF thread, so the mating component needs a matching male thread. The thread size can differ from the tube OD. A 3/8" OD x 1/4" NPTF adapter, for example, pairs 3/8" tubing with a 1/4" thread. When comparing Polypropylene Female Adapters (Push-Fit x NPTF), read both numbers in the size before adding anything to an order. One listed connector, the 1/4" OD x 3/8" model, is described for 9/16-24 UNEF (3/8 compression) male threads, so it does not follow the NPTF pattern.

Finally, check the materials and the application. The adapters in the catalog records are made from white polypropylene with EPDM O-rings. The 1/4" OD x 3/8" connector also lists a food grade EPDM O-ring and lead free materials, and the catalog says it was developed for the filtered pure water market. Confirm any pressure, temperature, or potable water requirement with John Guest before installation.

Frequently Asked Questions

What are polypropylene female adapters with push-fit x NPTF connections?

Polypropylene Female Adapters (Push-Fit x NPTF) from John Guest pair a push-to-connect tubing end with a female NPTF thread. The catalog describes them as made from white polypropylene with EPDM O-rings. They can be used on plastic or soft copper tubing.

What tube and thread sizes do these adapters come in?

The catalog lists 1/4" OD x 1/4" NPTF, 3/8" OD x 3/8" NPTF, and 3/8" OD x 1/4" NPTF female adapters from John Guest. Other sizes may be listed on the category page. Read both numbers in the size before ordering.

Do these fittings work on copper tubing?

John Guest describes its push-to-connect female connectors as usable on plastic or soft copper tubing. Polypropylene Female Adapters (Push-Fit x NPTF) rely on the collet locking system to hold the tube once it is pushed in by hand. Confirm the tubing material and OD before ordering.

How do I connect tubing to a John Guest female adapter?

Per John Guest, the tube is pushed in by hand and the collet locking system holds the tubing firmly in place. Check the product page and the manufacturer instructions for full installation details, since the catalog summary is brief.

Is the 1/4" OD x 3/8" push-to-connect female connector an NPTF fitting?

The catalog describes the John Guest 1/4" OD x 3/8" push-to-connect female connector for 9/16-24 UNEF (3/8 compression) male threads, and its record doesn't list NPTF as the connection type. Confirm the thread type on the product page before substituting it for an NPTF adapter. Matching thread type matters for a proper fit.

Didn't find what you're looking for? 
Let us know
.