The Day Savers – A National Tradesmen Day Contest
Main product image of 3/8" NPTF x Speedfit Female Shutoff Valve
Magnifying glass
Hover image to zoom
3/8" NPTF x Speedfit Female Shutoff Valve
Magnifying glass
Hover image to zoom
$8.89 each
BOX UP & SAVE 8%
$81.80 box of 10
$8.18 each
In Stock
In Stock
Get 51 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/8"

Description

Easily incorporate a shut off valve into a system to isolate the supply for service and maintenance. JG Push-fit technology makes connecting tubing quick and easy. Shut-off valves are manufactured in white polypropylene with food grade EPDM seals. These valves have been developed to satisfy the filtered pure water market.

Features:
  • For use with plastic or copper OD sized tubing
  • Quarter turn to open or close
  • White Polypropylene body, EPDM seals
  • Lead Free materials
  • Quick and easy connection/disconnection
  • NOT suitable for compressed air applications
  • Certifications: NSF51, NSF61
  • Working pressure and temperature: Max. 150 psi at 70° F, Max. 60 psi at 140° F

Specs

Product Type:

Valve

Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/8" John Guest shut off valve A+

Perfect Fit works great Suppyhouse also delivers top notch products lighting fast Thanks
Freedom
Tampa Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy