Polypropylene Straight Shut Off Valves are in-line push-fit valves that start and stop flow on small-diameter tubing without cutting pipe or draining the whole system. The John Guest PPSV range uses a white polypropylene body with EPDM seals, and the valves are rated for 150 psi at 70°F. Push-fit ends on both sides let installers isolate a section of line for maintenance. Typical jobs include reverse osmosis systems, ice makers, beverage dispensing equipment and water filtration. The quarter-turn handle makes on and off operation fast, and the ends accept plastic or soft copper tubing. Valves in the range are made for potable water use and carry NSF 61 and 51 certification. Matching tube OD, operating pressure and water temperature to the job before installation keeps service points easy to isolate and cuts avoidable callbacks.
Subcategories
Buying Guide
Start with the tube OD, because push-fit valves only work with the matching size. The John Guest PPSV range covers 1/4 inch and 3/8 inch OD tube, so measure the existing tubing or confirm the spec sheet before ordering. Next, check the operating conditions. The PPSV range is rated for 150 psi at 70°F and 60 psi at 140°F, so allowable pressure falls as water temperature rises. Lines carrying warm water deserve a close look at the second rating. Both plastic and soft copper tubing work with the push-fit ends.
Confirm the water type as well. The valves are made for potable water and carry NSF 61 and 51 certification with FDA compliant materials, which matters on drinking water, RO and beverage lines. When comparing Polypropylene Straight Shut Off Valves, consider how the valve will be serviced. A straight design with push-fit ends on both sides lets a tech isolate a section of line without cutting pipe or draining the entire system. The quarter-turn handle gives fast on and off control at a service point. Finally, check the connection style. Straight Speedfit to Speedfit valves join tubing at both ends, while elbow and NPTF threaded versions suit other layouts. Confirm end connections before selecting a straight model. Pairing the valve to the application, pressure and tubing early prevents leaks and rework.
Frequently Asked Questions
What tube sizes do polypropylene straight shut off valves come in?
The John Guest PPSV range of polypropylene straight shut off valves is made for 1/4 inch and 3/8 inch OD tube. Check the tube OD before selecting, since push-fit ends need the matching size.
What pressure can a polypropylene straight shut off valve handle?
John Guest PPSV polypropylene straight shut off valves are rated for 150 psi at 70°F and 60 psi at 140°F. Allowable pressure falls as water temperature rises, so compare both figures with the line conditions.
Can polypropylene straight shut off valves be used on drinking water lines?
Polypropylene straight shut off valves in the PPSV range are made for potable water and carry NSF 61 and 51 certification with FDA compliant materials. Confirm the product details for the exact model before installing on a drinking water line.
What tubing works with push-fit polypropylene shut off valves?
Polypropylene straight shut off valves from John Guest accept plastic or soft copper tubing in the push-fit ends. A straight valve also lets a tech isolate a line without cutting pipe or draining the whole system.
Are polypropylene straight shut off valves a fit for RO and filtration lines?
Polypropylene straight shut off valves from John Guest are used on reverse osmosis systems, ice makers, beverage dispensing equipment and water filtration. The PPSV range pairs a white polypropylene body with EPDM seals. Check the pressure and temperature ratings against the line before installing.