Apply to be a TradeMaster!
Main product image of 1/2" CTS ID JG Twist & Lock Speedfit End Cap (Red)
Magnifying glass
Hover image to zoom

1/2" CTS ID JG Twist & Lock Speedfit End Cap (Red)

SKU:
PSEI4620R
Rating:
(0)
Q&A:
(0)
1/2" CTS ID JG Twist & Lock Speedfit End Cap (Red)
Magnifying glass
Hover image to zoom
$4.37 each
BOX UP & SAVE 11%
$38.80 box of 10
$3.88 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"
Color: 
Red
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Color
Red

Description

–
John Guest Speedfit Push-to-Connect End Caps are the easiest and most dependable way to cap Copper, PEX, or CPVC pipe with no solder, glue, or tools required. End caps are reusable and especially popular for pressure testing systems. JG Speedfit fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, and an EPDM O-Ring to provide a permanent, leak-proof seal. Disconnection is just as easy with no tools needed; simply depress the collet against the fitting and pull to remove.

Lead-free, Full flow, & UV Resistant. Suitable for hot and cold potable water and hydronic heating applications.

Code approved for behind-the-wall installations. 25-Years warranty.

Specifications:
150 psi @ 70°F, 60 psi @ 140°F

Specs

–
Product Type:

End Cap

Size:

1/2"

Connection Type:

CTS

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy