Apply to be a TradeMaster!
PSEI63363AE-L Female Elbow Connector, 1" CTS x 1-1/4" NPS, Black

PSEI63363AE-L Female Elbow Connector, 1" CTS x 1-1/4" NPS, Black

SKU:
PSEI63363AE-L
Rating:
(0)
Q&A:
(0)
PSEI63363AE-L Female Elbow Connector, 1" CTS x 1-1/4" NPS, Black
$19.89 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
This item replaces: PSEI63363AE

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1-1/4"
Product Highlight: Connection Type
CTS x NPSF Connection

Description

–

ProLock push-fit fittings make joining PE-RT, PEX, copper, and CPVC pipe to NPT threads easy. They incorporate Twist-to-Lock feature for added security. Fast and easy to use, no soldering, glue or clamps. Approved for behind-the-wall applications and can be used for permanent installations. Ideal for work in tight spaces. Can be disconnected without damage to tubing.


Features:

  • Twist-to-Lock Technology
  • For use with PE-RT, PEX, copper, and CPVC pipe
  • No soldering, glue or clamps
  • Can be installed on wet lines.
  • Approved for behind-the-wall applications with no access panel
  • Can be disconnected (if needed) without tools
  • 25-year warranty

Specs

–
Connection Type:

CTS x NPSF

Size:

1" x 1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy