Apply to be a TradeMaster!
Main product image of Low Temp. Cutout Control w/ Manual Reset (35-45F)
Magnifying glass
Hover image to zoom

Low Temp. Cutout Control w/ Manual Reset (35-45F)

SKU:
A11A-1C
Rating:
(0)
Q&A:
(0)
Low Temp. Cutout Control w/ Manual Reset (35-45F)
Magnifying glass
Hover image to zoom
A11A-1C has been discontinued
Discontinued March 18, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Max Temp (F)
45°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Differential
8°F
Product Highlight: Switch Action
SPST

Description

A11 Series low temperature cutout controls are available with SPDT or SPST contact action. Typical applications include the sensing of low temperature conditions to avoid overcooling or icing of hydronic coils, cooling coils and liquid handling pipes. The controls are compact and sturdy, and have an adjustable temperature set point range with a fixed differential. The range adjustment screw is accessible at the bottom of the control, and at the top of the control when the cover is removed.

Precision "repeat" accuracy. Unaffected by ambient temperature at the control diaphragm cup and 4 ft. (1.2 m) capillary (20 ft. [6.1 m] sensing bulb must be in the controlled area). Direct reading scale is calibrated at Johnson Controls', Goshen, Indiana plant (800 ft. [244 m] above sea level) at 35°F (2°C). Critical installations at higher altitudes should be set "higher" on the basis of 1F° (0.56C°) for each 1800 ft. (549 m) of elevation.

Specs

Capillary Length:

48"

Ambient Temperature:

0-140F

Switch:

SPST

Switch Action:

SPST

Min Temp (F):

35°F

Temperature Range:

35° to 45°F

Max Temp (F):

45°F

Differential:

8°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm