Apply to be a TradeMaster!
Main product image of Freeze Stat Low Temperature Cutout Control w/ Automatic Recycle (35-45F)
Magnifying glass
Hover image to zoom

Freeze Stat Low Temperature Cutout Control w/ Automatic Recycle (35-45F)

SKU:
A11B-1C
Rating:
(0)
Q&A:
(0)
Freeze Stat Low Temperature Cutout Control w/ Automatic Recycle (35-45F)
Magnifying glass
Hover image to zoom
$342.91 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
45°F Max Temp
Product Highlight: Min Temp (F)
35°F Min Temp
Product Highlight: Differential
8°F
Product Highlight: Switch Action
SPST

Description

–
A11 Series low temperature cutout controls are available with SPDT or SPST contact action. Typical applications include the sensing of low temperature conditions to avoid overcooling or icing of hydronic coils, cooling coils and liquid handling pipes. The controls are compact and sturdy, and have an adjustable temperature set point range with a fixed differential. The range adjustment screw is accessible at the bottom of the control, and at the top of the control when the cover is removed.

Precision "repeat" accuracy. Unaffected by ambient temperature at the control diaphragm cup and 4 ft. (1.2 m) capillary (20 ft. [6.1 m] sensing bulb must be in the controlled area). Direct reading scale is calibrated at Johnson Controls', Goshen, Indiana plant (800 ft. [244 m] above sea level) at 35°F (2°C). Critical installations at higher altitudes should be set "higher" on the basis of 1F° (0.56C°) for each 1800 ft. (549 m) of elevation.

Features:
  • Provides monitoring of the face temperature of evaporator coils for freeze protection
  • Snap-acting SPST switch
  • External temperature scale
  • Easy setpoint adjustment
  • Galvanized mounting brackets and cover
  • Differential: 8°F

Specs

–
Capillary Length:

240"

Ambient Temperature:

0-140F

Switch Action:

SPST

Max Temp (F):

45°F

Temperature Range:

35° to 45°F

Min Temp (F):

35°F

Differential:

8°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy