Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Temperature Controllers
Johnson Controls Temperature Controls
A350 Temperature Controls
Electronic Proportional Plus Integral Temperature Control, 90F to 250F
Brand:
Johnson Controls
SKU:
A350PS-2
Rating:
(3)
Q&A:
(0)
Hover image to zoom
A350PS-2 has been discontinued
Discontinued February 19, 2026
This product was discontinued by the manufacturer.
Replacement Parts
View All
Product Highlights
–
90°F to 350°F
Description
–
Electronic Proportional Plus Integral Temperature Control, 90F to 250F
Specs
–
Product Type:
Control Assembly
Temperature Range (F):
90°F to 350°F
Application:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Well (2-3/8"long)
SKU:
WEL11A-601R
Johnson Controls
1
Replacement Part
Replacement PTC Sensor with 9-3/4" Silicon Cable Leads
SKU:
A99BC-25C
Johnson Controls
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Reviews
3.67
out of 3 reviews
100%
would recommend this product
3.67
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
This JCI controls product
This JCI controls product was defective. Will be returning it back to the supplier
Ryan
Pasadena
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect Fit
Replaced a 12 year old unit that failed. The new temperature controller fit and operated perfectly.
Ed07004
Fairfield, NJ
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Best Choice Temp Controller
This device is simple, compact, powerful and I've never had a customer complaint from this product in over 5 years!
Mark," Aquaman"
Chicago
12 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video