Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240V SPDT)

SKU:
A421ABC-03C
Rating:
(5)
Q&A:
(0)
Single Stage Digital Temperature Control w/ 9-3/4' Leads (120/240V SPDT)
Magnifying glass
Hover image to zoom
$116.12 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 120/240 VAC, UL TYPE 1, IP20, SPDT, 3M (9'-9") Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

120v

Enclosure Type:

NEMA-1

Max Temp (F):

212°F

Min Temp (F):

-40°F

Options:

Comes with Sensor

Lead Wire Length:

9-3/4 Feet

Application:

Temperature Control

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Well (2-3/8"long)
SKU: WEL11A-601R
Johnson Controls

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Buying as Back up to original

I use the product to control my Outdoor wood boiler. The product works great for this use and is same as original equipment.
Wood Boiler Dave
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Simple to setup
Johny
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in stock & delivered quickly

9.75" leads are short, should be longer
cooked over
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as stated

used it to fix chiller
Rob
Naperville IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use these to control circulating pumps on potable hot water systems, so they don't operate 24/7.
Tony
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy