Apply to be a TradeMaster!
Main product image of SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)
Magnifying glass
Hover image to zoom

SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)

SKU:
A19ABC-12C
Rating:
(4)
Q&A:
(0)
SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)
Magnifying glass
Hover image to zoom
$156.08 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Differential
Adjustable
Product Highlight: Temperature Range (F)
100°F to 240°F

Description

–
SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)

The Series A19 is a small, compact control with adjustable or fixed differential. Controls supplied with adjustable differential have an internal scale plate indicating increments of differential. The controls are supplied with adjusting lever at minimum differential stamped on the control. To adjust move the lever to the differential required. Models are available with or without external range adjustment and visible scale. External range adjustment may be by screwdriver slot or range adjusting knob.

Specs

–
Capillary Length:

8'

Application:

Remote Bulb Temperature

Differential:

Adjustable

Switch:

SPDT

Enclosure Type:

NEMA-1

Temperature Range (F):

100°F to 240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Application
Differential
Temperature Range (F)
CURRENT ITEM
Product Image of SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)
SPDT Remote Bulb Temperature Control, 100 - 240F w/ Adj. Differential (8' Cap)
SKU: A19ABC-12C
(4)
Remote Bulb Temperature
Adjustable
100°F to 240°F
Circulator Control
Low Limit
5° to 30°F
Adjustable
100°F to 240°F

You May Also Need

1 Replacement Part

1/2" Well (2-3/8"long)
SKU: WEL11A-601R
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Have not installed it yet

I'm sure it will work as expected I shop here because of the selection and quick delivery. Prices are good no need to shop around.
Mac
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly what we were looking for!
Scout
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

extremely easy to install

I'm using that it's control the temperature for water heater loop
MH
escondido, ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for the price

Having a well with it is a plus.
Mark
92027
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy