Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ 9-7/8" Leads (24v, SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 9-7/8" Leads (24v, SPDT)

SKU:
A421GEF-01C
Rating:
(1)
Q&A:
(1)
Single Stage Digital Temperature Control w/ 9-7/8" Leads (24v, SPDT)
Magnifying glass
Hover image to zoom
$162.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The A421 Series Electronic Temperature Controls are single-stage controls with a single-pole, double-throw (SPDT) output relay.

A421 Controls feature a bright backlit LCD with adjustable brightness and a three-button touchpad interface that can be set up to restrict user adjustments. An LED indicates the output relay's On/Off status. Standard A421 Series control modules have simple On and Off temperature settings for heating or cooling, an adjustable anti-short cycle delay, temperature setback, and sensor offset capability. The temperature control range is -40 to 212°F or -40 to 100°C.

Low-Voltage Type 4X Electronic Temperature Control: Type 4X (NEMA), IP67 weathertight enclosure for surface-mount applications. Rated for 24 VAC Class 2, Safety Extra Low Voltage (SELV). Includes an A99BB-25C temperature sensor with 9-7/8 in. (0.25 m) cable.

Specs

–
Product Type:

Temperature Control

Voltage:

24V

Enclosure Type:

NEMA-4X

Supply Voltage:

24 VAC, Class 2

Lead Wire Length:

9-3/4 Inches

Application:

Temperature Control

Min Temp (F):

-40°F

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Well (2-3/8"long)
SKU: WEL11A-601R
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy install and works great

We use this on pool and spa heaters when they don't have an accurate digital read out only dial analog type
Bill
Howell nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use the PTC sensor with 19' leads (A99BB-600C) on this temp control?

Asked by Paul 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use A99BB-600C sensor on the control A419GEF-1C .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy