Apply to be a TradeMaster!
Main product image of Silicon PTC Temperature Sensor w/ 13' PVC Cable (-40 to 212°F Range)
Magnifying glass
Hover image to zoom

Silicon PTC Temperature Sensor w/ 13' PVC Cable (-40 to 212°F Range)

SKU:
A99BB-400C
Rating:
(0)
Q&A:
(0)
Silicon PTC Temperature Sensor w/ 13' PVC Cable (-40 to 212°F Range)
Magnifying glass
Hover image to zoom
$60.77 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
PTC Temperature Sensor: Standard probe 2 in. (5.1 cm) with 13.1 ft (4.0 m) PVC cable; Ambient operating temperature range: -40 to 212ºF (-40 to 100ºC)

Specs

–
Lead Wire Length:

13'

Product Type:

Temperature Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy