Shop Limited Time Deals
Main product image of Coil Freeze Protection w/ Alarm Circuit (15-55F)
Magnifying glass
Hover image to zoom

Coil Freeze Protection w/ Alarm Circuit (15-55F)

SKU:
A70GA-1C
Rating:
(0)
Q&A:
(0)
Coil Freeze Protection w/ Alarm Circuit (15-55F)
Magnifying glass
Hover image to zoom
A70GA-1C has been discontinued
Discontinued March 7, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Min Temp (F)
15°F Min Temp
Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Temperature Range (F)
15°F - 55°F
Product Highlight: Switch Action
Open Low

Description

Note: This model does not come with a Lockout w/ Manual Reset.

The A70 single-pole and A72 two-pole controls are supplied in a wide selection of ranges to meet most application needs. See "Temperature Ranges."

Models may be supplied to open a circuit on temperature increase or close a circuit on temperature increase as required. An A70 single-pole control may optionally include a separate reverse-acting auxiliary contact. Models are available with a SPDT enclosed Pennswitch.

Features
  • Long life contact structure with high contact force right up to break, no bounce on make.
  • Make reset models are "trip-free"
  • Ranges available to cover most applications.
  • Auxiliary contact can be used to actuate an alarm circuit when the main contact opens.
  • Two-pole construction provides a number of application advantages (see "General Description"
  • Heavy gauge "low profile" stainless steel element cup to protect against mechanical damage.

Specs

Min Temp (F):

15°F

Max Temp (F):

55°F

Temperature Range (F):

15°F - 55°F

Poles:

1

Features:

Reverse Acting Aux. Contact

Conduit Diameter:

1/2"

Capillary Length:

20'

Switch Action:

Open Low

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm