Apply to be a TradeMaster!
Main product image of Coil Freeze Protection w/ Alarm Circuit (15-55F)
Magnifying glass
Hover image to zoom

Coil Freeze Protection w/ Alarm Circuit (15-55F)

SKU:
A70HA-1C
Rating:
(0)
Q&A:
(0)
Coil Freeze Protection w/ Alarm Circuit (15-55F)
Magnifying glass
Hover image to zoom
$304.38 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
15°F Min Temp
Product Highlight: Max Temp (F)
55°F Max Temp
Product Highlight: Temperature Range (F)
15°F - 55°F
Product Highlight: Switch Action
Open Low

Description

–
The A70 single-pole and A72 two-pole controls are supplied in a wide selection of ranges to meet most application needs. See "Temperature Ranges."

Models may be supplied to open a circuit on temperature increase or close a circuit on temperature increase as required. An A70 single-pole control may optionally include a separate reverse-acting auxiliary contact. Models are available with a SPDT enclosed Pennswitch.

Features
  • Long life contact structure with high contact force right up to break, no bounce on make.
  • Make reset models are "trip-free"
  • Ranges available to cover most applications.
  • Auxiliary contact can be used to actuate an alarm circuit when the main contact opens.
  • Two-pole construction provides a number of application advantages (see "General Description"
  • Heavy gauge "low profile" stainless steel element cup to protect against mechanical damage.

Specs

–
Capillary Length:

20'

Min Temp (F):

15°F

Max Temp (F):

55°F

Temperature Range (F):

15°F - 55°F

Poles:

1

Features:

Lockout w/ Manual Reset

Reverse Acting Aux. Contact

Conduit Diameter:

1/2"

Switch Action:

Open Low

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy