Shop Limited Time Deals
Main product image of D350 Temperature Display Module w/ Fahrenheit Scale
Magnifying glass
Hover image to zoom

D350 Temperature Display Module w/ Fahrenheit Scale

SKU:
D350AA-1C
Rating:
(1)
Q&A:
(0)
D350 Temperature Display Module w/ Fahrenheit Scale
Magnifying glass
Hover image to zoom
D350AA-1C has been discontinued
Discontinued December 17, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 7 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

The D350 Digital Display Module is used in conjunction with the A350, A350E, A350P, and A350R series temperature controls. A 3-digit LCD display provides continuous read-out of the actual space temperature. By pressing and holding the setpoint button for three seconds, the actual setpoint can also be displayed.

Features:
  • display of actual space temperature and setpoint
  • remote display mounting with WHA29A cable (up to 50 ft)
  • snap-together, 5-pin connector for easy installation

Specs

Product Type:

Display Module

Display Range:

30°F to 250°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Different size for replacement D 350

I actually had trouble mounting this on the rail to plug in to the A 350 next to it. I was replacing a 20 year old D 350, and the plug on the side to meet the A 350 was not perfectly matched to the rails in the back.
Chris
Kirtland Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?