Apply to be a TradeMaster!
DPT2640-005D-1, Low Differential Pressure Transducer

DPT2640-005D-1, Low Differential Pressure Transducer

SKU:
DPT2640-005D-1
Rating:
(0)
Q&A:
(0)
DPT2640-005D-1, Low Differential Pressure Transducer
DPT2640-005D-1 has been discontinued
Discontinued October 28, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
DP140 Series Low Differential Pressure Transducer
SKU:DP140005U11C
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

Setra Systems 264 pressure transducers sense differential or gauge (static) pressure and convert this pressure difference to a proportional electrical output for either unidirectional or bidirectional pressure ranges. The 264 Series is offered with a high level analog 0 to 5 VDC or 4 to 20 mA output.

Applications
  • Heating, Ventilating and Air Conditioning (HVAC)
  • Energy Management Systems
  • Variable Air Volume and Fan Control (VAV)
  • Environmental Pollution Control
  • Lab and Fume Hood Control
  • Oven Pressurization and Furnace Draft Controls

Features
  • Installation Time Minimized with Snap Track Mounting and Easy-To-Access Pressure Ports and Electrical Connections
  • 0 to 5 VDC or 2-wire 4 to 20 mA Analog Outputs Are Compatible with Energy Management Systems
  • Reverse Wiring Protection
  • Internal Regulation Permits Use with Unregulated DC Power Supplies
  • Fire Retardent Case (UL 94 V-0 Approved)

Specs

Input:

0" WC - 5" WC

Output:

0 to 5 VDC

Type:

Transducer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm