Shop Resideo Sale
Main product image of 1" NPT Flow Switch (SS Paddle)
Magnifying glass
Hover image to zoom

1" NPT Flow Switch (SS Paddle)

SKU:
F261MAH-V01C
Rating:
(7)
Q&A:
(1)
1" NPT Flow Switch (SS Paddle)
Magnifying glass
Hover image to zoom
$289.23 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

Note: This model is a low-energy flow switch with gold-plated electrical contacts.


The F261 Series Flow Switches respond to fluid flow in lines carrying water, ethylene glycol, or other nonhazardous fluids. These models also work in applications with swimming pool water and lubricating oils.


F261 Series Standard Flow Switches use a variety of paddle sizes to respond to fluid flow rates in applications with pipe sizes greater than 1 inch trade size.


Features and Benefits

  • Type 4 (NEMA) enclosure allows use in indoor or outdoor applications.
  • Viton diaphragms allow use in fluid lines carrying chlorinated water, treated water, or other nonhazardous fluids
  • Maximum fluid pressure of 290 psig (20 bar) permits use in a wide range of pressure flow conditions.

Standard model flow switch with Type 4 (NEMA) enclosure; 1 in., 2 in., 3 in., and 6 in. stainless steel paddles, lock-tooth washer, and stainless steel paddle screw supplied uninstalled

Specs

–
Size:

1"

Application:

Liquid Flow

Type:

General Purpose

Max Fluid Temp:

250°F

Min Fluid Temp:

-20°F

Enclosure Type:

NEMA 4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Type
CURRENT ITEM
Product Image of 1" NPT Flow Switch (SS Paddle)
1" NPT Flow Switch (SS Paddle)
SKU: F261MAH-V01C
(7)
1"
Liquid Flow
General Purpose
1"
Liquid Flow
General Purpose

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would by it again for sure

It worked great and was easy to install.
KL
bowling green ky
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and fast delivery

Replaced old flow switch with this like and kind. Easily installed and fixed my flow error on my chilled loop controller.
HVAC Tech
Spokane, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use this product as a flow switch on 100 ton chiller to cool that Marine Barracks on the Naval air station
Todd the a/c guru
New Orleans , la
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Used to protect an irrigation pump When water stops flowing the pump shuts off.
Charles
SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well, direct replacement for the older version we had

Worked well. Good product.
Paint Engineer
Grand Island, NE
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Fast delivery, item new and Works properly
Jorge Ball
Weston , FL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Graet Product at great price

Always great products at great prices
Patrick
Lexington,MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is contact rating at 208 volt?

Asked by Pat 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

16 amps

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy