Apply to be a TradeMaster!
Main product image of M9210 24V On/Off Spring Return Actuator w/ 2 Switches (89 lb-in)
Magnifying glass
Hover image to zoom

M9210 24V On/Off Spring Return Actuator w/ 2 Switches (89 lb-in)

SKU:
M9210-BGC-3
Rating:
(0)
Q&A:
(0)
M9210 24V On/Off Spring Return Actuator w/ 2 Switches (89 lb-in)
Magnifying glass
Hover image to zoom
M9210-BGC-3 has been discontinued
Discontinued November 5, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)
SKU:M9208-BGC-3
(0)
Order by today, receive 8 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
89 lb-in Torque

Description

The M9210-xxx-3 Series Actuators are direct mount, spring return electric actuators that operate with these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 24 to 57 seconds
    - Power Off - Spring Return: 11 to 15 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 25
  • VA: Running (Holding): 17.7 (5.1)
  • Input Signal: On/Off
  • Auxiliary Switches: 2 SPDT, 5.0 A (2.9 A Inductive) @ 240V
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

Actuator Type:

On/Off

Auxiliary Switch:

2 SPDT

Torque:

89 lb-in

Voltage:

24V

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Actuator Type
Torque
Voltage
Fail Safe Mode
CURRENT ITEM
Product Image of M9210 24V On/Off Spring Return Actuator w/ 2 Switches (89 lb-in)
M9210 24V On/Off Spring Return Actuator w/ 2 Switches (89 lb-in)
SKU: M9210-BGC-3
On/Off
89 lb-in
24V
Spring Return