Apply to be a TradeMaster!
Main product image of M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)
Magnifying glass
Hover image to zoom

M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)

SKU:
M9208-BGC-3
Rating:
(0)
Q&A:
(0)
M9208 24V On/Off Electric Spring Return Actuator with 2 Switches (70 lb-in)
Magnifying glass
Hover image to zoom
$288.13 each
In Stock
In Stock
Get 6 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
70 lb-in Torque

Description

The M9208 Series Electric Spring Return Actuator provides control of dampers in HVAC systems, providing 70 lb-in rated torque. A mechanical spring return system provides rated torque with and without power applied to the actuator.

These actuators are configured for direct mounting and do not require a damper linkage. Actuators can be mounted directly to a damper with a universal clamp.

Features
  • Direct-coupled design
  • Reversible mounting
  • Electronic stall detection
  • Double-insulated construction
  • Locking manual override with auto release and crank storage
  • Integral cables colored and numbered conductors
  • 5-Year Warranty

Specs

Torque:

70 lb-in

Auxiliary Switch:

2 SPDT

Fail Safe Mode:

Spring Return

Actuator Type:

On/Off

Voltage:

24V