Apply to be a TradeMaster!
Main product image of Single-Phase Condenser Fan Speed Control
Magnifying glass
Hover image to zoom

Single-Phase Condenser Fan Speed Control

SKU:
P266BCA-100C
Rating:
(0)
Q&A:
(0)
Single-Phase Condenser Fan Speed Control
Magnifying glass
Hover image to zoom
$545.06 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/575V

Description

–


Description
    The P266 Single-Phase Condenser Fan Speed Control is a cost-effective, weather-resistant, durable motor speed control. The P266 control is designed for approved single-phase, Permanent Split-Capacitor (PSC) motors commonly used in a wide variety of refrigeration and air conditioning condenser fan applications.

    The P266 Series controls are designed to replace the Johnson Controls P66 Series and P215 Series fan speed controls, providing additional features and flexibility, greater energy efficiency, and longer motor life in a compact, rugged, weather-resistant package.


Features
  • One or two durable, accurate, stainless steel, remote-mount pressure transducers.
  • Wide adjustable pressure throttling range
  • Optional auxiliary fan output
  • Optional low-speed capacitor mode
  • NEMA 3R, (IP54) enclosure with integral metal heat-sink and stand-off mounting feet


Applications
  • Computer room air conditioning
  • Commercial refrigeration
  • Commercial air conditioning

Specs

–
Sensor Inputs:

1 or 2

Voltage:

440/575V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy