Apply to be a TradeMaster!
Main product image of 1/4" SAE Female Flare Electronic Pressure Transducer (0-754 PSI)
Magnifying glass
Hover image to zoom

1/4" SAE Female Flare Electronic Pressure Transducer (0-754 PSI)

SKU:
P266SNR-2C
Rating:
(0)
Q&A:
(0)
1/4" SAE Female Flare Electronic Pressure Transducer (0-754 PSI)
Magnifying glass
Hover image to zoom
$174.90 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection

Description

–
The P266 Series Single-Phase Condenser Fan Speed Control is a cost-effective, weather-resistant, durable motor speed control. The P266 Series controls are designed for approved single-phase, Permanent Split-Capacitor (PSC) motors commonly used in a wide variety of refrigeration and air conditioning condenser fan applications.

The P266 Series controls are designed to replace the Johnson Controls® P66 Series and P215 Series fan speed controls, providing additional features and flexibility, greater energy efficiency, and longer motor life in a compact, rugged, weather-resistant package.

P266 Series controls are available for 208 through 575 VAC 50/60 Hz range applications. P266 Series controls have current ratings from 4 to 12 A, depending on the voltage and model.

Some P266 Series controls provide optional control of up to three auxiliary (fixed-speed) fans or fan stages. In addition, some models provide two additional high-voltage triacs that allow you to split the source power to the main and auxiliary windings, and connect a low-speed capacitor to increase efficiency at low-speed operation.

Specs

–
PSI Range:

0-754 PSI

Connection Size:

1/4"

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy