Apply to be a TradeMaster!
Main product image of Single Pole High Pressure Control w/ Manual Reset, 50-500 PSIG
Magnifying glass
Hover image to zoom

Single Pole High Pressure Control w/ Manual Reset, 50-500 PSIG

SKU:
P70DA-1C
Rating:
(0)
Q&A:
(0)
Single Pole High Pressure Control w/ Manual Reset, 50-500 PSIG
Magnifying glass
Hover image to zoom
$159.34 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
P70 single and dual function pressure controls are used in commercial air conditioning and refrigeration applications. The load-carrying contacts provide direct control of A.C. motors within the control's rating. (See cover label for the electrical rating.)

The controls can be used with R- 12, R-22, R-500, or R-502 refrigerants. Specific models for ammonia applications are also available. The MICRO-SET construction of low pressure controls and low side of dual models permits differentials to a minimum of 5 psi (34 kPa).

Specifications:
  • Diff. PSIG: Lockout (Manual Reset)
  • Pressure Range PSIG: 50 to 500
  • Switch Action: SPST Open High/Close Low
  • Specs

    –
    Product Type:

    High Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy