Apply to be a TradeMaster!
Main product image of Dual Pressure Control, High Range: 100 to 500 PSIG, Low Range 7 to 50 PSIG
Magnifying glass
Hover image to zoom

Dual Pressure Control, High Range: 100 to 500 PSIG, Low Range 7 to 50 PSIG

SKU:
P70LB-1C
Rating:
(0)
Q&A:
(1)
Dual Pressure Control, High Range: 100 to 500 PSIG, Low Range 7 to 50 PSIG
Magnifying glass
Hover image to zoom
$300.52 each
In Stock
In Stock
Get 16 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
P70 single and dual function pressure controls are used in commercial air conditioning and refrigeration applications. The load-carrying contacts provide direct control of A.C. motors within the control?s rating. (See cover label for the electrical rating.)

The controls can be used with R- 12, R-22, R-500, or R-502 refrigerants. Specific models for ammonia applications are also available. The MICRO-SET construction of low pressure controls and low side of dual models permits differentials to a minimum of 5 psi (34 kPa).

Specifications:
  • High Pressure Diff. PSIG: 65 to 95
  • High Range PSIG: 100 to 500
  • Low Pressure Diff. PSIG: 7 to 50
  • Low Range PSIG: 20" to 100"
  • Specs

    –
    Product Type:

    Dual Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What are the normal setting for a freezer?

    Asked by None 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    There is no such normal setting, depends on the unit and the type of refrigerant in the system.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy