Shop Resideo Sale
Main product image of Pressure Fan Cycling Control w/ 1/4" External Flare Connector (100/400 psig)
Magnifying glass
Hover image to zoom

Pressure Fan Cycling Control w/ 1/4" External Flare Connector (100/400 psig)

SKU:
P70AA-118C
Rating:
(2)
Q&A:
(0)
Pressure Fan Cycling Control w/ 1/4" External Flare Connector (100/400 psig)
Magnifying glass
Hover image to zoom
$142.64 each
In Stock
In Stock
Get 35 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
P170 Controls for high pressure applications are designed primarily for high pressure cut-out control, head-pressure control, and condenser fan cycling control on commercial refrigeration and air conditioning applications.

Features:
  • all-steel case and cover provides long lasting, rugged protection for internal components
  • sight-set calibrated pressure adjustment displays a visible pressure scale, fully adjustable through the range without removing the cover (on NEMA 1 enclosure models)
  • manual reset lockout option provides trip-free lockout that cannot be overridden or reset until pressure returns to specified level
  • variety of available pressure connection styles allows greater flexibility when mounting control and adapting pressure connections to field application requirements

Applications:
  • P170 Model with single-pole, single-throw (SPST) Open High switch action are the most popular models, and are typically used for high-pressure cutout.
  • P170A model is available with SPST Open Low switch action, and typically are used for condenser fan cycling control.
  • P170 model with single-pole, double-throw (SPDT), or four-wire, two-circuit switch action allow users to install alarm devices or other control circuits.

Specs

–
Min Pressure (PSIG):

100

Max Pressure (PSIG):

400

Product Type:

Fan Cycling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Low Pressure Refrigeration Control w/ 10" -100 PSI
SKU: O10-1483
Ranco

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

maybe not?

I bought 2 of thies. 1 failed after 11 Months.
Kevin HVAC
Denver CO.
5 years ago
Was this review helpful to you?

Will look at Supply House for future needs

Great price, quick turnaround are the main reasons I will look at Supply House as trusted partner in our business.
Vivek
Maple Grove,MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy