Apply to be a TradeMaster!
Main product image of Programmable Thermostat 7 Day Programming, Touchscreen (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom

Programmable Thermostat 7 Day Programming, Touchscreen (2 Heat - 1 Cool)

Brand:
Lux
SKU:
P721UT-010
Rating:
(0)
Q&A:
(0)
Programmable Thermostat 7 Day Programming, Touchscreen (2 Heat - 1 Cool)
Magnifying glass
Hover image to zoom
$49.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Programmability
7 Day
Product Highlight: Color
White
Product Highlight: Amperage
2 Amps
Product Highlight: Voltage
Low voltage
Product Highlight: Mount
Horizontal

Description

–
Universal Thermostat, Large Display with Temperature Limits.

Product Features:
  • Up to 2 Stage Heat / 1 Stage Cool
  • Conventional or Heat Pump
  • System Power Only
  • Large, dot-matrix True Touch Screen with adjustable contrast.
  • 7-Day Programmable with 4 events per day and a COPY option for each day.
  • Patented Energy Watch monitors the KWH consumption and dollar cost of operating the HVAC system.
  • Filter Monitor feature indicates when to change air filter.
  • Installer Message provides handy reminder for service or contact in case of a heating or cooling emergency.
  • Security feature prevents operating thermostat without entering 4-digit PIN.
  • Automatic Changeover mode - no need to manually switch between heating or cooling.
  • Displays Outdoor Temperature.

Specs

–
Stages:

3 Heat/2 Cool

Programmability:

7 Day

Changeover:

Auto

Color:

White

Amperage:

2

Voltage:

Low voltage

Mount:

Horizontal

User Interface:

Touchscreen

Application:

Cooling

Heating

Type:

Electric

Gas

Oil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy