Apply to be a TradeMaster!
Main product image of System 350 Series Temperature Stage Module w/ Fahrenheit Scale
Magnifying glass
Hover image to zoom

System 350 Series Temperature Stage Module w/ Fahrenheit Scale

SKU:
S350AA-1C
Rating:
(0)
Q&A:
(0)
System 350 Series Temperature Stage Module w/ Fahrenheit Scale
Magnifying glass
Hover image to zoom
S350AA-1C has been discontinued
Discontinued September 8, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
System 550 Control Module w/ LCD, and 2-SPDT Output Relay
SKU:C550CCN-001C
(0)
Order by today, receive 16 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Mount
Wall, DIN Rail

Description

–
The S350A Stage Module is intended to be used with System 350? controls. This stage module plugs into the respective control module to add multiple-stage capability. This stage modules has a Single-Pole, Double-Throw (SPDT) relay output with Light-Emitting Diode (LED) indication.

As are all System 350 products, the stage modules are housed in NEMA 1, high-impact thermoplastic enclosures. The modular design provides easy, plug-together connections for quick installation and future expandability.

Features:
  • Modular Design - Permits system to be configured to equipment, with convenient, future expansion made easy
  • Plug-together Connectors and 35 mm DIN Rail Mounting - Eliminates wiring between modules and reduces installation costs
  • Selectable Mode of Operation - Provides independent relay energization, either above or below setpoint, for cooling/heating (S350A), dehumidification/humidification (S351A), or direct acting/reverse acting (S352A)
  • Adjustable Differential Enables user to match the range of temperature, humidity, or pressure stage modules to specific application requirements
  • Adjustable Offset Allows multiple stage sequencing of 1-30F° (0.5-17C°) (S350A), 2-30% RH (S351A), or 2-50 psi (S352AA-2)

Specs

–
Product Type:

Temperature Module

Power Consumption:

1.0 VA

Humidity Range:

0 to 95% RH (Non Condensing)

Mount:

Wall

DIN Rail

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm