Apply to be a TradeMaster!
Main product image of 1/4" SAE Female Flare Straight Tube with Depressor (48" CAP)
Magnifying glass
Hover image to zoom

1/4" SAE Female Flare Straight Tube with Depressor (48" CAP)

SKU:
SEC99AB-48C
Rating:
(0)
Q&A:
(0)
1/4" SAE Female Flare Straight Tube with Depressor (48" CAP)
Magnifying glass
Hover image to zoom
$64.20 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection

Description

–
The SEC99 Series UltraCap and UltraTube provide pressure connection for refrigeration and air conditioning applications. The SEC99 models are compatible with all common noncorrosive refrigerants. Several models and styles are available.

The SEC99A UltraCap has a capillary tube that minimizes pressure pulsation. The SEC99A UltraCap has brass-colored flare nuts on the fitting connectors.

The SEC99B UltraTube has a 1/4 in. tube that allows more fluid flow. The SEC99B UltraTube has silver-colored flare nuts on the fitting connectors.

The brass-armored sleeve on all SEC99 Series models provides resistance to abrasion and facilitates routing, coiling, or bending of the capillary or tube. The copper capillary or tube inside the armored sleeve does not effuse refrigerant to the environment. Some models have a breakaway Integral Schrader valve depressor in the flare fitting.

Specs

–
Capillary Length:

48"

Connection Size:

1/4"

Connection Type:

SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy