Apply to be a TradeMaster!
Main product image of 1/4" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TD-090
Magnifying glass
Hover image to zoom

1/4" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TD-090

Brand:
Resideo
SKU:
TD-090
Rating:
(21)
Q&A:
(6)
1/4" NPT, 3-1/8" Face, Temperature & Pressure Gauge (Tridicator), TD-090
Magnifying glass
Hover image to zoom
$29.57 each
In Stock
In Stock
Get 72 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Temperature Range (F)
60°F - 320°F

Description

–
Pressure/temperature gauge with relief set point indicator for boilers and shut off valve

Specifications
  • Temperature Range (F): 60 F to 320 F
  • Maximum Safe Operating Pressure (psi): 75 psi
  • Dial Size (in.): 3-1/8 in.
  • Connection Type: NPT
  • Connection Size (in.): 1/4 in.
  • Length (in.): 29/32 in.
  • Weight (lb): 0.3 lb
  • Comments: Pressure/temperature gauge with relief set point indicator

Specs

–
Max Temp (C):

160°C

Connection Size:

1/4"

Min Temp (F):

60°F

Max Temp (F):

320°F

Min Temp (C):

16°C

Dial Size:

3-1/8"

Application:

Pressure

Heating

Measures:

Celsius

Pressure

Fahrenheit

Temperature Range (F):

60°F - 320°F

Temperature Range:

15° to 160°C

Connection Type:

1/4" NPT

Length:

29/32"

Type:

Dry

Max Pressure (PSI):

75

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Dial Size
Measures
Temperature Range (F)
60°F
320°F
3-1/8"
Celsius
Pressure
Fahrenheit
60°F - 320°F
2.5" Tridicator with Extension Back Temperature and Pressure Gauge (0-75 PSI and 70°F-320°F)
SKU: TTD401
70°F
320°F
2-1/2"
Pressure
Celsius
Fahrenheit
70°F - 320°F

You May Also Need

3/4" x 1/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB075-025
Bluefin
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

3.81 out of 21 reviews
67% would recommend this product
3.81
out of 21 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
5%
3 star
5%
2 star
10%
1 star
19%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very good deal

I have a Buderus G115/28 boiler with a Beckett AFG burner. The original tridicator was ENFM but an unknown model. My service person mentioned that the tridicator was sticking and should be replaced. The repair cost was approximately $800 to purge the system and replace the tridicator ($200). It seemed to be alot of money for a $30 item and turning off some water valves. After researching and getting some points from the service person. I purchased this tridicator and installed it. It was nice that the threads were already Teflon taped. I installed it after shutting off a few water supply valves and drawing down a gallon of water in bucket. Returned the valves to their normal position and opened the water and supply valves. There a was an air purge. Before I fired up the furnace, I checked the tridicator and was reading below 20lbs (The gauge marking below 20lbs is hard to read). So far, everything is working properly and I would recommend this product. However, I have no experience at all with this or any other heating system. This DIY was my first time.
VS

Most Liked Negative Review

Poor Reliability

I have ordered five of these units over the past year and three have failed. About 3-6 months after installation an internal leak appears, causing water partially filling up the unit, rust noticable, and condensation behind the lens making the gauge difficult to read without your nose touching it. Other exact models dry and functioning correctly. There is a relatively easy warranty return process, but changing out the defective gauges is a real pain. Honeywell used to mean quality. Not any longer, as other plumbing products from this company have equally failed shortly after installation.
Showing 1-10 of 21 reviews

Love this company

Always a pleasure to deal with such a professional organization. Thank you.
Moe
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Total junk don't buy

When it came In the mail the gauge numbers printed on the card inside the glass were crooked. I pulled the old one out and put this one in and it immediately filled up with fluid from my system. Total junk
Magnum
New castle, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely order more as needed

Had to change out a leaking tridicator on a boiler return. Ordered this and received it next day from Supply House. Its a good size gauge so its perfect for getting a reading when its not super easily accessible do to pipe runs. Not cheap and plastic so I'm hoping we will get some good years out of it before it needs to be replaced.
Kyle the Maintenance Manager
Chicago, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product - Would purchase again

Arrived as explained on web site and was an easy install with exact interchange.
Planet Home
Saint Augusta, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not likely to buy again

Temperature is off by 40 degrees
Merchant response
5 years ago
Sounds like you got a damaged or defective gauge. Please call us at 888-757-4774 to file a claim!
Dirt
Bedford NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor Reliability

I have ordered five of these units over the past year and three have failed. About 3-6 months after installation an internal leak appears, causing water partially filling up the unit, rust noticable, and condensation behind the lens making the gauge difficult to read without your nose touching it. Other exact models dry and functioning correctly. There is a relatively easy warranty return process, but changing out the defective gauges is a real pain. Honeywell used to mean quality. Not any longer, as other plumbing products from this company have equally failed shortly after installation.
Dr Z
Arizona USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Accurate and super easy to install

Accurate and super easy to install. It's also easy to clearly read the temperature and pressure readings. Recommended.
Alfster
Palisades Park, NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jury is out

I just ordered another one of these gauges for my wood fired boiler. The first gauge started leaking at the beginning of heating season #3, so I got two good years out of it. The short probe length may be part of the problem. We shall see.
JoeP
Woodstock, Connecticut
8 years ago
Was this review helpful to you?

perfect gauge

just don't over tighten or you will be buying another, that's from experience!
Brian
Northern NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jury still out on this

This the second gauge the first one started leaking within a few days so far the second one doing OK I'm keeping an eye on it for while.
John
Memphis Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is this lead free? Also, will this work with steam?

Asked by aj 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this product is not rated as lead free, It is approved for use with steam.

Was this review helpful to you?

Q: 1. How should I attach it to the 1 inch self made manifold? Where can I find the adapter (the tee I guess). I spent half of the night looking without success. 2. Its stick is 0.9 deep. What is the minimum depth it should go inside the manifold? Should it touch the bottom of the pipe (the manifold) or half of the pipe is enough? Thank you

Asked by Vad 14 years ago

Add your answer

* Required Field
-

I installed these right before the manifold (in my system between the pump and the distribution manifold). You have to make the tee for it. If you are using 1” pipe, just go to a local building supply (Lowes) and get a 1x1x1 tee. Splice the tee into your line and then solder on a ‘1” solder to 1” FPT’ fitting adapter onto the remaining tee. You then use a bushing (or a combination of bushings) to reduce the FPT to the ¼” that is needed. I was able to find a 1” MPT to ¼” FPT so it was only a single bushing. It does not need to be inside the manifold, you are getting pressure and temp so close to the actual manifold that you will see little difference.

Was this review helpful to you?
-

We just reduced it down with a standard 1inch to ¾, then another standard fitting like a female into the ¾ to a half or something. I'm no pro but did build a 5 zone mixed down heat ring and have a few of these on it. Some on the hot side, some in my hot water recirc and one in the mixed down side and they all work well. The temp is picked up if its not exactly in the stream.

Was this review helpful to you?
-

You need to add a 1 x 1 x 1/2 copper Tee to your manifold and then buy a 1/4 in FPT x 1/2 in bushing from your local plumbing-hydronic supply store. Its called a gauge bushing and they are very common for hydronic boiler installations. I don't know if Pex Supply carries them or not but they should along with their Tri-dicator gauges. Using this bushing and the Tee your gauge will be just the right depth inside your Tee for a good indication of temperature and pressure.

Was this review helpful to you?
-

I have done the same thing. I'm assuming the manifold is copper. I needed to use a 1x1x1/2fpt bronze tee and then use a 1/2x1/4 bushing. This gave a connection that put the end of the gauge in the middle of the flow through the tee. Bronze tees are not cheap but copper tees are not thick enough to thread. Sweat the copper to the tee and then the bushing and gauge thread in. Hope this helps.

Was this review helpful to you?
-

I simply put a tee in my manifold (I put one on the outflow and one on the return so I could see the temperature drop). I then put an adapter in the tee so that I could thread the gauge into the tee. I tried to size the nipple coming out of the tee and the adapter so that the end of the gauge was in the middle of the pipe. Seems to work well.

Was this review helpful to you?
-

I bought the threaded adapter from either Menards or Home Depot in the Plumbing section.  Look in the brass fitting.  Screwed that adapter into a female thread sweat on tee into the system.  The probe is suppose to go into the main pipe flow and not touch the wall of the opposite side.

Was this review helpful to you?

Q: Is there a Tee to plum this in on the output of a water heater?

Asked by greg 14 years ago

Add your answer

* Required Field
-

Try this page http://www.pexsupply.com/Black-Fittings-173000#

Was this review helpful to you?
-

No. This should just be a threaded fitting. You will need a threaded fitting that slides into a 1/2" copper tee that comes off your water line. Nathan Nagaruk NJ Construction, LLC

Was this review helpful to you?
-

You probably have to install a 1/2" x 1/4" copper by female bushing either on the branch or on the run of the tee and then screw in the gauge.

Was this review helpful to you?
-

Yes use a 3/4 x 1/2 inch swt x NPT tee with bushing 1/2 to 1/4 inch for Tridicator. Eric EZ

Was this review helpful to you?

Q: I am looking for the housing that the td 090 screws into. the gauge that I am replacing has a shorter probe and screws into some kind of spring loaded bushing. thanks

Asked by john 14 years ago

Add your answer

* Required Field
-

You need to buy a reducer or increaser at your local hardware store. It's probably a 3/8" or 1/4" female with a 1/2" or 3/4 male end. Make sure it's brass or copper! David Kelly Metal Solutions llc

Was this review helpful to you?
-

It will screw into an standard ¼"npt female adapter . the gauge you are replacing may have a specific well housing that you are referring to. This gauge is temperature and pressure so it would not work if screwed into a dry well.

Was this review helpful to you?

Q: do you have to set a temperature for this quage and if so where on the burner is it?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This gauge just displays temperature and pressure. It cannot control anything on a boiler or burner.

Was this review helpful to you?

Q: Length is the length of the probe only

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The probe is 0.9 inches long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy