Apply to be a TradeMaster!
Main product image of Multi-Function Pneumatic VAV Reset Volume Controller -  0-1" Range, 8 PSIG start, "Universal"
Magnifying glass
Hover image to zoom

Multi-Function Pneumatic VAV Reset Volume Controller - 0-1" Range, 8 PSIG start, "Universal"

SKU:
CSC-3011-10
Rating:
(2)
Q&A:
(0)
Multi-Function Pneumatic VAV Reset Volume Controller -  0-1" Range, 8 PSIG start, "Universal"
Magnifying glass
Hover image to zoom
$250.35 each
In Stock
In Stock
Get 55 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
These CSC-3000 series reset volume controllers are designed for use on heating or cooling systems with (normally open or normally closed) VAV terminal units and (direct or reverse acting) thermostats.

They are sub-master air velocity controllers. Each is equipped with separate adjustment knobs for minimum and maximum airflow setpoints. Models are available with various reset start points. A master controller, typically a room thermostat, resets the CSC-3000 between the minimum and maximum velocity setpoints.

The universal design of the CSC-3000 series is intended for new or replacement applications that call for direct or reverse acting reset on normally open or normally closed VAV terminal units.

Specs

–
Product Type:

Volume Controller

Max Temp (F):

120°F

Min Temp (F):

40°F

Max Pressure (PSI):

30

Differential (PSI):

0 to 1.0" wc (249 Pa)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pneumatic Thermostat Direct Acting, Heating, TP970A2004
SKU: TP970A2004
Honeywell

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bought as a repair item

Item purchased for an existing system as a temporary solution as we are in the process of going to electrical control instead of pneumatic control. Item was delivered quickly for a fast repair.
Tornado
Fairfield, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No reason I wouldn't recommend this

Our customer just wanted some to keep on hand for future use(Healthcare Facility). Once again, Supplyhouse.com proved to be our "one shop stop". Very reasonably priced as well.
Rich
New Orleans, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy