Apply to be a TradeMaster!
Main product image of Proportional & 2-Position Remote Element Controller w/ 15' Cap
Magnifying glass
Hover image to zoom

Proportional & 2-Position Remote Element Controller w/ 15' Cap

SKU:
T-8000-3
Rating:
(3)
Q&A:
(0)
Proportional & 2-Position Remote Element Controller w/ 15' Cap
Magnifying glass
Hover image to zoom
$1,619.27 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The T-8000 Remote Element Thermostat is designed for applications which require the sensing element to be located where extreme conditions do not permit controller mounting, or where operational adjustments to the controller would be inconvenient. This high volume (output) instrument is ideally suited for installations that require the controller to be mounted on a local control panel.

The thermostat can be made to function as a direct or reverse acting instrument by changing position of the patented sliding control port. Repositioning the control port will also change sensitivity on proportional models and differential on two-position models.

The T-8000 is designed for surface mounting with barbed fittings provided for air connections. Position of the measuring element will not affect operation of the instrument. Avoid kinking the capillary when mounting.

Specs

–
Capillary Length:

15'

Action:

Proportional

Supply Pressure:

20 psig

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This was the answer

Use this product in out digesters. This was the answer to our problem. Will buy again when needed.
WWTP
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in stock...priced right..shipped quick

nothing more to add
lloyd
chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement

What an ease to work with, perfect Switch
Creator
Palmdale CA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy