Apply to be a TradeMaster!
Main product image of Penn TC3X Series Refrigeration Controller, 115VAC
Magnifying glass
Hover image to zoom

Penn TC3X Series Refrigeration Controller, 115VAC

SKU:
TC3X21N5V-000C
Rating:
(0)
Q&A:
(0)
Penn TC3X Series Refrigeration Controller, 115VAC
Magnifying glass
Hover image to zoom
$134.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
PENN TC Series controllers are a range of energy efficient, microprocessor-based, multifunctional, programmable temperature controls for self-contained refrigeration systems that operate with both on-off switches and variable speed compressors. Equipped with capacitive touch keys and a large LED display, PENN TC Series controllers are designed with optional inputs and corresponding output relays to control and optimize refrigeration system performance.

The TC3X Series controller is ideal for applications that require a reduced panel mount depth of 1-9/16" (39.5 mm). Typical applications include bottle coolers, refrigerated tables, and pizza counters.

Features:
  • Patented capacitive touch UI provides the controller with a modern and elegant design
  • Water-resistant, IP65 rated UI minimizes the risk of damage due to water and moisture entering the controller.
  • Adaptive defrost monitors the heat transfer performance of the evaporator coil to start defrost at the time that the environment requires
  • Active power line monitoring, ensuring that the compressor only cycles on at the optimal point
  • Includes EVTPN615F200-1C sensor

Specs

–
Product Type:

Controller

Application:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy