Apply to be a TradeMaster!
Main product image of System 350 Series Power Module (120/240V)
Magnifying glass
Hover image to zoom

System 350 Series Power Module (120/240V)

SKU:
Y350R-1C
Rating:
(0)
Q&A:
(0)
System 350 Series Power Module (120/240V)
Magnifying glass
Hover image to zoom
Y350R-1C has been discontinued
Discontinued March 28, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
System 550 Series Power Module (120/240V)
SKU:C550YNN-1C
(0)
Order by today, receive 6 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Mount
Wall

Description

–
The Y350R is a rectified Class 2, 24 VAC power supply module designed specifically for use with System 350 Modular Control Systems.

As with all System 350 products, the Y350R is housed in a compact NEMA 1, high-impact plastic enclosure. The modular design provides easy, plug-in connections for quick installation and future expandability.

Features:
  • Enables stage, display, and power modules to be purchased and installed as necessary
  • Eliminates wiring between modules and reduces installation costs
  • Reduces inventory by encompassing the primary voltage requirements

Specs

–
Product Type:

Control Module

Action:

SPDT

Enclosure Type:

NEMA-1

Features:

Four-Button Touch Pad

Input Voltage:

120 & 24 VAC, 60 Hz

Display:

LCD

Output Voltage:

24 VAC

Humidity Range:

0 to 95% RH (Non Condensing)

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm