Apply to be a TradeMaster!
Main product image of AST-200 Cable Saber Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 mm)
Magnifying glass
Hover image to zoom

AST-200 Cable Saber Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 mm)

SKU:
AST-200
Rating:
(0)
Q&A:
(0)
AST-200 Cable Saber Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 mm)
Magnifying glass
Hover image to zoom
$157.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Adjustable blade depth up to 5.5 mm (0.216")
  • Precision steel blade will cut through the toughest materials, ensuring no damage to the internal fibers
  • Blade can be set to be longitudinal for slitting or radial for ringing
  • For use on cables 4 mm-28.6 mm (0.157"-1.125") in diameter
  • Aluminum shaft provides tremendous stability while slitting or ringing, preventing spiraling from occurring

Specs

–
Product Type:

Wire Stripper