Apply to be a TradeMaster!
Main product image of DBC-3818 3/8" x 18" Combination Bellhanger Drill Bit for Wood & Masonry
Magnifying glass
Hover image to zoom

DBC-3818 3/8" x 18" Combination Bellhanger Drill Bit for Wood & Masonry

SKU:
DBC-3818
Rating:
(0)
Q&A:
(0)
DBC-3818 3/8" x 18" Combination Bellhanger Drill Bit for Wood & Masonry
Magnifying glass
Hover image to zoom
$25.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Features:
  • Aggressive tip drills through wood, masonry, and other similar materials with ease
  • Holes on the bit head and chuck allow for pulling of wires after drilling
  • 18" length for even greater reach than standard drill bits
  • Black oxide coated shaft and powder coated blue for greater rigidity, durability, and rust resistance

Specs

–
Length (Inches):

18"

Product Type:

Drill Bit

Bit Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy